Renata CR1225 12.5 x 2.5 mm 48 mAh Coin Cell Watch Battery

  • Mfr # CR1225

  • Zoro # G404171556


product price:  $29.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR1225
Zoro #
G404171556
UPC #
785618114416
Country of Origin
China

Description

Since 1982, when Renata launched the industrial production and the supply of lithium batteries, the range of applications has grown continuously. In addition to the wide spectrum of memory backup power sources, Renata lithium batteries are used for different applications in the computer and automotive industries, telecommunications, medical industry and in an increasing variety of portable devices (measuring equipment, payment systems, toys etc. ). Renata lithium batteries meet the highest quality standards and offer excellent reliability. Sufficient inventory as well as a network of dedicated importers and distributors make Renata products readily available world-wide.

Features
  • Coin cell watch battery
Specifications
  • Size: 12.5 x 2.5 mm
  • Capacity: 48 mAh
  • Voltage: 3V
  • Weight: 0.03 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.