CR2016FH1-MFR 3V Lithium Coin Battery 2-PIN HORZ for CMOS PCB Memory

  • Mfr # CR2016FH1-MFR

  • Zoro # G004099786


product price: $8.99
/ea

Key Features

Battery Size
CR2016
Battery Chemistry
Lithium
Diameter
0.79
Voltage - Batteries
3
Width
0.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR2016FH1-MFR
Zoro #
G004099786
UPC #
-
Country of Origin
Switzerland

Dimensions

Battery Size
CR2016
Diameter
0.79
Width
0.79
Height
0.06
Length
0.06

Details

Battery Chemistry
Lithium
Voltage - Batteries
3
Terminal Type - Batteries
PC Pins
Battery Capacity
90
Voltage
3

Description

GENUINE Renata CR2016FH1-MFR 3V Lithium Coin Battery 2-PIN HORZ for PC CMOS. Renata CR2016FH1-MFR 3V Lithium Coin Battery 2-PIN HORZ Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Watches; Metering; RFID; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.