
CR2016MFR.IB 3V Lithium Coin Battery Pressure Contacts For Compaq CMOS (Discontinued)
- Mfr # CR2016MFR.IB
- Zoro # G304099776
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR2016MFR.IB
Zoro #
G304099776
UPC #
-
Country of Origin
Switzerland
Dimensions
Battery Size
CR2016
Diameter
0.79
Height
0.06
Width
0.79
Length
0.06
Details
Battery Chemistry
Lithium
Voltage - Batteries
3
Battery Capacity
90
Voltage
3
Terminal Type - Batteries
Flat Top
Description
GENUINE Renata CR2016MFR.IB 3V Lithium Coin Battery Pressure Contacts for PC CMOS. Renata CR2016MFR.IB 3V Lithium Coin Battery Pressure Contacts Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Watches; Metering; RFID; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.