This item is Discontinued.

Renata CR2025RV-MFR-LF 3V Lithium Coin Battery 3-PIN VERT for PCB CMOS RFID CR2025RV-MFR-LF

CR2025RV-MFR-LF 3V Lithium Coin Battery 3-PIN VERT for PCB CMOS RFID (Discontinued)

  • Mfr # CR2025RV-MFR-LF
  • Zoro # G304099752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR2025RV-MFR-LF
Zoro #
G304099752
UPC #
-
Country of Origin
Switzerland

Dimensions

Battery Size
CR2025
Diameter
0.79
Length
0.1
Width
0.79
Height
0.1

Details

Battery Chemistry
Lithium
Voltage - Batteries
3
Battery Capacity
170
Terminal Type - Batteries
PC Pins
Voltage
3

Description

Renata CR2025RV-MFR-LF 3V Lithium Coin Battery 3-PIN VERT for PC CMOS Renata CR2025RV-MFR-LF 3V Lithium Coin Battery 3-PIN VERT. Renata CR2025RV-MFR-LF 3V Lithium Coin Battery 3-PIN VERT Applications:Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Watches; Metering; RFID; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.