
CR2032-MFR 3V Lithium Coin Battery Pressure Contacts For Yaesu PCB RTC (Discontinued)
- Mfr # CR2032-MFR
- Zoro # G904099749
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CR2032-MFR
Zoro #
G904099749
UPC #
-
Country of Origin
Indonesia
Dimensions
Battery Size
CR2032
Diameter
0.79
Length
0.13
Width
0.79
Height
0.13
Details
Battery Chemistry
Lithium
Voltage - Batteries
3
Voltage
3
Terminal Type - Batteries
Flat Top
Battery Capacity
225
Description
GENUINE Renata CR2032-MFR 3V Lithium Coin Battery Pressure Contacts for PC CMOS. Renata CR2032-MFR 3V Lithium Coin Battery Pressure Contacts Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Watches; Metering; RFID; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)
- •
- •
- •
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.