This item is Discontinued.

Renata CR2032AH1-MFR 3V Lithium Coin Battery HORZ 2-PIN for Laptop CMOS RTC CR2032AH1-MFR

CR2032AH1-MFR 3V Lithium Coin Battery HORZ 2-PIN for Laptop CMOS RTC (Discontinued)

  • Mfr # CR2032AH1-MFR
  • Zoro # G804099801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR2032AH1-MFR
Zoro #
G804099801
UPC #
-
Country of Origin
Switzerland

Dimensions

Battery Size
CR2032
Diameter
0.79
Width
0.79
Height
0.13
Length
0.13

Details

Battery Chemistry
Lithium
Voltage - Batteries
3
Voltage
3
Terminal Type - Batteries
PC Pins
Battery Capacity
225

Description

GENUINE Renata CR2032AH1-MFR 3V Lithium Coin Battery HORZ 2-PIN for PC CMOS Renata CR2032AH1-MFR 3V Lithium Coin Battery HORZ 2-PIN Applications: Home Appliances; Computers; Communications; Commercial Products; Healthcare Products; Power Management; Watches; Metering; RFID; Portable Devices; Consumer Electronics; Industrial; LED Lighting; Calculators; Cameras; Compact, low power consuming cordless appliances; Electronic watches (digital and analog); Memory Backup in all types of devices (with tab terminals)


Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.