10" Abrasive Pinwheel (220 Grit, Build-Your-Own Kit)
- Mfr # LRSRPAPW220-KT
- Zoro # G516327070
product price:Â
$
24.99
/ea
Key Features
Grit
220 Grit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRSRPAPW220-KT
- Zoro #
- G516327070
- UPC #
- -
- Country of Origin
- United States
Details
- Grit
- 220 Grit
Description
10 in Abrasive PinwheelThe 10 in Sanding Pinwheel from Renegade Products is meant for the aggressive removal of surface imperfections and impurities from metal surfaces, prior to the polish process. They are constructed premium Aluminum-Oxide abrasives. They are available in abrasive material ranging from 220, 320, 400, and 600 grit.The Pinwheel is meant to attack pitting, heavy oxidation, rust, and general heavy material removal.These Abrasive Pinwheels are especially useful on projects that have perpendicular sides and corners where conventional sanding tools do not reach. They're also great for curved surfaces, as the abrasive inflaps in are more able to contour to the working surface in comparison to rigid counterparts.These Abrasive Pinwheels should be run on a variable-speed grinder at no more than 2,500 RPMs and should be used in conjunction with a set of Safety Flanges. It is also necessary to use these Abrasive Pinwheels with our Renegade Grease Stick in order for them to be effective.Pre-Made Abrasive Pinwheels are color-coded to indicate top and bottom placement.How to build your own Abrasive Pinwheel:Step 1:Install a three inch grinder extension and a safety flange.Step 2:Install the abrasive strips with the backing of the strip or non abrasive side facing upward in a clockwise direction. Make sure that you're installing the strips edge-to-edge to ensure that you will have created a full circle at the end. There should be eight strips per side.Step 3:Install the abrasive strips with the abrasive side facing upward in a counter-clockwise direction following the same pattern you did in the previous step.NOTE: Make sure any adjustments to the strips are made while applying each strip individually.Step 4:Mount the other safety flange and fasten it with a 5/8 in-11 lock nut.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.