10" N5 Predator Airway Buffing Wheels, 20-Ply, Domet Flannel-Mirror Shine, No Center Plate
- Mfr # FAW10X3N5-20PDF/SSS
- Zoro # G123515754
product price:Â
$
35.19
/ea
Key Features
Color
Mirror Shine
Includes
No Center Plate
Material
Domet Flannel
Number of Plies
20-Ply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAW10X3N5-20PDF/SSS
- Zoro #
- G123515754
- UPC #
- -
- Country of Origin
- United States
- Color
- Mirror Shine
- Includes
- No Center Plate
- Material
- Domet Flannel
- Number of Plies
- 20-Ply
Description
10" N5 Predator Airway Buffing Wheels Our N5 Airway Buffing Wheels are expertly crafted using the same mill treatments as our Conventional Airway Buffing Wheels, but with a different construction method. Our buffing wheels are usually constructed using a #2 Pack or #4 Pack, but the N5 Airway Buffing Wheels employ a #5 Pack, creating a denser and more robust buffing wheel due to using a larger amount of treated fabric. The increase in fabric density often contributes to a longer-lasting, more effective buffing wheel. When it comes to our cut and color Airway Buffing Wheels (Orange, Red, Yellow, Pink, and Purple), those wheels will be made with a 20-Ply Construction. The MENSA Buffing Wheel (formerly known as The Golden Child) boasts a 26-Ply construction with a double stitch pattern for added durability and density.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.