Zoro Homepage

2 in Hex Flange Adapter for Mini Airway Buffing Wheels

  • Mfr # LRSRPSF2HEXEXT

  • Zoro # G016327105


product price: $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRSRPSF2HEXEXT
Zoro #
G016327105
UPC #
-
Country of Origin
United States

Description

2 in Hex Flange Adapter for Mini Airway Buffing Wheels*Must be used with 3 in Hex Flat Steel Safety Flanges*2 in Hex Flange Adapter for Mini Airway Buffing WheelsThe 2 in Hex Flange Adapter for 6 in Mini Airway Buffing Wheels is your solution for expanding the capabilities of your angle grinder and improving its efficiency and compatibility with a 6 in Mini Airway Buffing Wheel. This 5/8 in-11 threaded adapter creates a more secure mounting point for your 3 in Hex Flat Steel Safety Flanges, enabling you to more securely attach a 6 in Mini Airway Buffing Wheel. Safety and performance are paramount when using a right angle grinder, and this adapter ensures both.Key Features:Threaded Design: The 5/8-11 threaded design ensures a secure and stable connection to your angle grinder, allowing for reliable performance.Extended Reach: Gain an extra 2 inches of reach while also providing the necessary attachment point for a set of 3 in Hex Flat Steel Safety Flanges and a 6 in Mini Airway Buffing Wheel.Safety First: Using an angle grinder without an extender can be risky. The extender shaft safely pushes the buffing wheel out, maintaining a safe distance between the grinder and the workpiece.Attaching the 2 in Hex Flange Adapter for Mini Airway Buffing Wheels:Attach the safety flanges to each side of your 6 in Mini Airway Buffing Wheel by simply placing the base flange with the hexagonal cutout onto your 2 in Hex Adapter for Mini Buffing Wheels, placing the 6 in Mini Airway Buffing Wheel on top of the flange, and placing the second flange with the circular cutout on top of the buffing wheel. The next step is to fasten the attachments securely with a lock nut before buffing and cutting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.