3 in Insertable Double-Buff Safety Flanges for High Speed Polishing

  • Mfr # LRSRPDBSF3

  • Zoro # G416310790


product price:  $86.29
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRSRPDBSF3
Zoro #
G416310790
UPC #
-
Country of Origin
United States

Description

3 in Insertable Double-Buff Safety Flanges for High Speed Polishing For Buffing Wheels WITHOUT Center PlatesThese flanges measure approximately 4-3/4 in across, fit a 3 in clinch ring, and have a recess/indentation of 3/4 in.What are Safety Flanges?Safety Flanges are to be used during high speed polishing and buffing with our Airway Buffing Wheels. They are meant to reduce the chances warping of the center plate of the buffing wheel. In addition to offering protection against warping, Safety Flanges also help to keep the buffing wheel securely in place.How are these different from other sets of safety flanges?These particular safety flanges are engineered to allow you to mount two 2 Airway Buffing Wheels at a time without the need for an arbor extension. Doing so will allow you to cover more surface area at once for a more efficient cut and/or color stage on your metal polishing products.How do I use these Safety Flanges?Attach the safety flanges to each side of your airway buffing wheel by simply placing the more shallow flange with the arbor notch on the back on your grinder's shaft and placing the two buffing wheels on top of the flange while paying special attention to making sure that your wheels will rotate in the appropriate direction. Lastly, place the thicker flange with the deep recessed threading on through the centerplates of the buffing wheels to lock everything down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.