This item is Discontinued.

Renegade Products Usa 3-Step Multi-Metal Polishing Kit LFGRPKR-BD-MMPK

3-Step Multi-Metal Polishing Kit (Discontinued)

  • Mfr # LFGRPKR-BD-MMPK
  • Zoro # G516310850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFGRPKR-BD-MMPK
Zoro #
G516310850
UPC #
-
Country of Origin
United States

Description

How to Use the 3-Step Multi-Metal Polishing Kit:NOTE: Safety flanges should always be used when mounting a buffing wheel, and the buffing wheel rake should be used to prime the buffing wheel to accept compound and to free the buffing wheel of build-up when necessary.Mount the Combination Red-Pink Airway Buffing Wheel onto your machine for the first step. Pair the Combination Red-Pink Airway Buffing Wheel with the Junior Wild Cherry Cutting Compound Bar for your cut stage and run the combination at 3,500 RPMs on both aluminum and stainless steel.For the second incutting in stage, pair the Combination Purple-Yellow Airway Buffing Wheel with the Junior True Green Coloring Compound Bar. Use this combination to refine the first step and add luster to your project surface. This step should be done at 2,600 RPMs on both aluminum and stainless steel.For the third infinal polish in step, employ the Single-Stitch Flannel Airway Buffing Wheel and pair it with the Junior Competition Purple Finishing Compound Bar to gain a mirror-like shine on your project. When working with stainless steel, this step should be done at 1,800 RPMs, while aluminum projects should be done at 1,400 RPMs.The Renegade 3-Step Multi-Metal Polishing Kit Includes:One 1 10 in Combination Red-Pink Airway Buffing WheelOne 1 10 in Combination Purple-Yellow Airway Buffing WheelOne 1 9 in Single-Stitch Flannel Airway Buffing WheelOne 1 Junior Wild Cherry Cutting Compound BarOne 1 Junior True Green Coloring Compound BarOne 1 Junior Competition Purple Finishing Compound BarOne 1 Set of Safety Flanges for High Speed PolishingPro Tips:Safety is paramount. We strongly recommend wearing a respirator when polishing metal surfaces.The use of gloves is recommended to help keep your hands clean while also helping to provide some protection from the moving machine and pads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.