Zoro Homepage

5/8 in-11 Lock Nut for Angle Grinders

  • Mfr # LRSRPLN

  • Zoro # G316310791


product price: $9.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRSRPLN
Zoro #
G316310791
UPC #
-
Country of Origin
United States

Description

5/8 in-11 Lock Nut for Angle GrindersEnhance Safety and Durability with 5/8 in-11 Lock Nuts for Angle GrindersOur 5/8 in-11 Lock Nuts for Angle Grinders are crafted from durable steel, ensuring longevity and reliability in your polishing and buffing tasks. These lock nuts are specifically designed to be used in conjunction with Safety Flanges, offering crucial benefits during high-speed polishing and buffing when paired with our Airway Buffing Wheels.Protect Your Investment with Safety FlangesSafety Flanges play a pivotal role in maintaining the integrity of your buffing wheels during use. They are engineered to reduce the risk of warping the center plate of the buffing wheel, safeguarding your investment and ensuring consistent performance. Additionally, Safety Flanges act as a secure anchor, preventing the buffing wheel from shifting during operation.Standard Thread Pattern for CompatibilityThe 5/8 in-11 thread pattern adheres to the industry standard, making it compatible with most 7 in-9 in grinders/polishers - precisely the equipment our buffing wheels are designed to be used with.Experience Optimal Performance and SafetyElevate your polishing and buffing experience while also ensuring safety and durability by using our 5/8 in-11 Lock Nuts and Safety Flanges. Trust in these essential components to maintain the integrity of your equipment and achieve exceptional results when it comes to your metal polishing projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.