6" Foam Pads for Metal and Paint Polishing (Green Extra-Coarse Heavy Cut Pad)

  • Mfr # FPBRS6

  • Zoro # G516310782


product price:  $14.99
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FPBRS6
Zoro #
G516310782
UPC #
-
Country of Origin
United States

Description

6 in/7 in Foam Pads for Metal and Paint PolishingThese Foam Pads for Metal and Paint Polishing are designed for high performance and durability during metal and paint restoration. Ranging from soft to coarse, these pads are appropriate for use on a whole spectrum of restoration projects. They have a 6 in hook and loop base and a 7 in face/polishing surface.Which pad should I use?The condition of your project surface will dictate which pad is necessary. See below for a brief description of each pad:Green Extra-Coarse Cutting Foam Pad Optional:Step 1: Most aggressive, used to correct more severe imperfections on metal and paint.Blue Cutting Foam Pad:Step 1: Second-Most aggressive, used to correct moderate imperfections on metal and paint.Yellow Polishing Foam Pad:Step 2: Less aggressive, used to correct less-severe imperfections on metal and paint.White Finishing Foam Pad:Step 3: Second-Least aggressive, employs a soft and fine pore structure to add a high shine to metal and painted surfaces.Red Extra-Fine Foam Pad Optional:Step 1: Least aggressive, used to add an final, high-luster shine to your polished metals and paint.What Products should be used with these Polishing Pads?These polishing pads can be used on both metal and paint and can be paired with the products below:For Metal Surfaces:Pipe Dream Chrome Polish and ConditionerQ16 Super Fine Sprayable Metal Polish EZ Red Sprayable Metal PolishForged Red Liquid Metal PolishRenegade Red Liquid Metal PolishWicked Metal PolishRenegade Pro Red Liquid Metal PolishAlumag Aggressive Metal PolishRenegade Ultra Cut Metal PolishFor Automotive Paint Applications:Supreme All-In-One PolishSupreme Polish FineSupreme Polish MediumSupreme Polish CoarseGraphene + Ceramic Black Paint PolishMidnight Paint Correction Glaze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.