6 in Gold Hook & Loop Aluminum Oxide Sanding Discs, 50PK

  • Mfr # PPV6XNHGOLD

  • Zoro # G916327007


product price:  $35.99
/pk 50, $0.72/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPV6XNHGOLD
Zoro #
G916327007
UPC #
-
Country of Origin
United States

Description

6 in Gold Hook & Loop Aluminum Oxide Sanding Discs For Metal Polishing | 50 PackPREMIUM SANDING DISCS FOR ALUMINUM AND STAINLESS STEEL POLISHINGAVAILABLE IN A WIDE GRIT RANGE FROM 80 GRIT TO 800 GRITMOST POPULAR GRITS ARE 320 & 400 GRITBEST SANDING DISCS FOR POLISHING ALCOA WHEELS, GAS TANKS, FENDERS, GRILLS, AIR COOLERS ETC#1 SANDING DISC IN THE TRUCKING & BIG RIG MARKETEnsure proper Surface Preparation with Hook & Loop hook and loop Sanding DiscsOur Hook & Loop hook and loop Sanding Discs are your ideal choice for achieving a smooth, even surface before diving into the polishing process. Sanding progressively with finer grits is the key to concealing imperfections like pits, scratches, and burns, ultimately leading to a flawless, mirror-like finish. These versatile discs are expertly crafted for polishing both aluminum and stainless steel surfaces, and they are available in a range of grits including 80, 100, 120, 180, 220, 320, 400, 600, and 800 grit.Pro Tips for Effective SandingWhen working with aluminum or stainless steel, it's crucial to start with the least aggressive grit to address imperfections on your workpiece, whether it's a gas tank, Alcoa wheel, bumper, fender, or any other metal surface. If you're dealing with pits or scratches on a tank, begin with a less aggressive grit like 220 or 320. If this successfully removes the initial imperfections, you can progress through the sanding stages. In most cases, it's rare to need a coarser grit example: 120 grit, except for more extreme situations in which the surface is heavily worn or weathered.Choosing the Right GritsWhile we offer coarse grits like 120, 180, and 220, the most common grits for metal polishing are often 320 and 400. The Brown Tripoli Compound for aluminum polishing cutting stage on aluminum and the Black Magic Compound for stainless polishing cutting stage on stainless can effectively remove scratches from sandpaper with a 400 grit. Therefore, transitioning to a 600 or 800 grit is typically necessary only for professionals seeking a show-quality shine.Selecting the Perfect SanderTo complement your sanding process before using buffing wheels and buffing compounds for metal polishing, we recommend two outstanding sanders suitable for use with our sanding discs. Choose the one that best suits your needs:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.