
6 in Sunmight Film Sanding Discs Hook & Loop, 50PK
Mfr # PPV6XNHFILM
Zoro # G916327090
product price:Â $38.99
/pk 50, $0.78/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPV6XNHFILM
Zoro #
G916327090
UPC #
-
Country of Origin
United States
Description
6 in Sunmight Film Hook & Loop Sanding Discs For Metal PolishingTHESE DISCS ARE IDEAL FOR USE ON METAL ALONG WITH AUTOMOTIVE, MARINE, AND AEROSPACE APPLICATIONS. THESE SANDING DISCS ARE BEST FOR POLISHING ALCOA WHEELS, GAS TANKS, FENDERS, GRILLS, AND AIR COOLERS.AVAILABLE IN A WIDE GRIT RANGE FROM 120 TO 800 GRIT, WITH THE MOST POPULAR GRITS BEING 320 & 400 GRIT.Ensure proper Surface Preparation with these 6 in Film Hook & Loop Sanding Discs from Sunmight.Sunmight's Hook & Loop Sanding Discs are ideal for achieving a smooth even working surface prior to beginning the polishing process. Sanding progressively with finer grits is the key to concealing imperfections like pits, scratches, and burns, ultimately leading to a flawless, mirror-like polish. These sanding discs are expertly crafted to be an integral part of the aluminum and stainless steel polishing processes.Depending on the backing/material, the discs are available in grits ranging from120, 220, 320, 400, 600, and 800 grit.Choosing the Right MaterialSunmight's Film Sanding Discs feature a strong film backing that allows for a more even surface finish and longer life. Additionally, the durable backing will allow them to hold up better during corner and edge sanding.Choosing the Right GritsWhile we offer coarse grits like 120, 180, and 220, the most common grits for metal polishing are often 320 and 400. The Brown Tripoli Compound for aluminum polishing cutting stage on aluminum and the Black Magic Compound for stainless polishing cutting stage on stainless can effectively remove scratches from sandpaper with a 400 grit. Therefore, transitioning to a 600 or 800 grit is typically necessary only for professionals seeking a show-quality shine.Pro Tips for Effective SandingWhen working with aluminum or stainless steel, it's crucial to start with the least aggressive grit to address imperfections on your workpiece, whether it's a gas tank, Alcoa wheel, bumper, fender, or any other metal surface. If you're dealing with pits or scratches on a tank, begin with a less aggressive grit like 220 or 320. If this successfully removes the initial imperfections, you can progress through the sanding stages. In most cases, it's rare to need a coarser grit example: 120 grit, except for more extreme situations in which the surface is heavily worn or weathered.Selecting the Perfect Sander
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.