Shop RENEGADE PRODUCTS USA
See all product information
Create Account
70% Isopropyl Alcohol: Janitorial and Surface Cleaner, 1 Gallon
- Mfr # 2970G01
- Zoro # G323515639
product price:Â
$
39.75
/ea
Key Features
Size
1 gal
Ready to Use/Concentrated
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2970G01
- Zoro #
- G323515639
- UPC #
- -
- Country of Origin
- United States
- Ready to Use/Concentrated
- Ready to Use
- Item
- Janitorial and Surface Cleaner
Dimensions
- Size
- 1 gal
Description
70% Isopropyl Alcohol - 1 Gallon: Professional Surface Disinfectant & Multi-Purpose Cleaner for Home & Janitorial Use Keep your home and workspace clean with our 70% Isopropyl Alcohol (IPA) - 1 Gallon, a trusted concentration for effective cleaning and decontaminating. Blended for optimal germ-fighting power, this professional-grade formula is the top choice for janitorial crews, facility managers, and households that prioritize a clean, healthy environment. Our 70% IPA solution is ideal for fighting bacteria and viruses on high-touch surfaces while being safe enough for everyday cleaning. It’s the perfect all-purpose cleaner for countertops, stainless steel, glass, and bathroom surfaces. Manufactured in-house to ensure purity, potency, and consistency, this gallon is your reliable partner in any cleaning regimen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.