Shop RENEGADE PRODUCTS USA
See all product information
Create Account
8 Inch Single-Stitched Loose-Ply Buffing Wheels, 1/2" Arbor Hole, Domet Flannel, 40-Ply
- Mfr # FCV8X40PDF-1/2AH-SO-1/2AH
- Zoro # G123515648
product price:Â
$
17.89
/ea
Key Features
Material
Domet Flannel
Number of Plies
40-Ply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCV8X40PDF-1/2AH-SO-1/2AH
- Zoro #
- G123515648
- UPC #
- -
- Country of Origin
- United States
- Material
- Domet Flannel
- Number of Plies
- 40-Ply
Dimensions
- Diameter
- 8 in
Description
Single-Stitched Loose-Ply Buffing Wheels For Metal Finishing (with 1/2" Arbor Hole) Our Single-Stitched Loose-Ply Buffing Wheels, crafted from soft Domet Flannel material or our tightly-woven Mirror Shine Material, are your go-to solutions for achieving a flawless, showroom-worthy finish on your polished metal surfaces. Their versatility extends beyond metal, making them perfect for polishing urethane, polyurethane, and cultured marble surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.