Airstream Polishing Kit

  • Mfr # LFGRPKR-AS-KIT

  • Zoro # G616310859


product price: $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFGRPKR-AS-KIT
Zoro #
G616310859
UPC #
-
Country of Origin
United States

Description

Airstream Polishing KitIf you're in search of the BEST Airstream Polishing Kit, your quest ends here. Our comprehensive kit offers an all-in-one solution for those looking to polish and maintain the lustrous appearance of their aluminum Airstream Trailer. Whether you're embarking on a restoration project or simply want to keep your Airstream shining brilliantly as you explore the world, our Airstream Polishing Kit is the perfect choice.MAKITA 9237C- The best 3,500 RPM polishing machine PROS & BEGINNERSMAKITA GA7021- The best 6,000 RPM polishing machine PROSAchieve Unparalleled Shine with Proven PairingsIn this kit, you'll find carefully selected components to ensure exceptional results:Cutting Stage: Pair our Orange Airway Buffing Wheel with the included Brown Tripoli compound bar to restore your Airstream's surface to a pristine state.Coloring Stage: Utilize our Yellow Airway Buffing Wheel in combination with the provided Green Rouge polishing compound for the coloring phase, leaving your Airstream with a radiant finish.Finishing Touch: For those hard-to-reach areas, our kit includes Renegade Red Liquid Metal Polish, perfect for adding the final gleam. This versatile polish is also ideal for maintaining your Airstream's shine between high-speed polishing sessions.Designed for Aluminum Airstream TrailersOur Airstream Polishing Kit is specially designed for aluminum Airstream trailers, including those with aluminum siding. Whether you're restoring the luster of a vintage Airstream or maintaining the shine of a modern one, our kit has you covered.What's Included in the Kit:Two 2 9 in Orange Airway Buffing Wheels With center plateOne 1 9 in Yellow Airway Buffing Wheel With center plateOne 1 Junior Bar Brown Tripoli Polishing CompoundOne 1 Junior Bar of True Green Polishing CompoundOne 112 Ounce bottle of Renegade Red Liquid Metal PolishFour 4 Premium Microfiber Round PadsSafety Flanges for Buffing and Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.