Shop RENEGADE PRODUCTS USA
See all product information
Create Account
Airway Buffing Wheels, 10 Inch, White Flannel, 5/8" Center Plate
- Mfr # FAW10X3X5/8N2-16PDF
- Zoro # G523515934
product price:Â
$
25.55
/ea
Key Features
Color
White
Diameter
10 in
Includes
Removable Center Plate
Material
Domet Flannel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAW10X3X5/8N2-16PDF
- Zoro #
- G523515934
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Includes
- Removable Center Plate
- Material
- Domet Flannel
Dimensions
- Diameter
- 10 in
Description
Airway Buffing Wheels For Metal Polishing Our Airway Buffing Wheels are expertly crafted using various mill treatments and fabric construction methods to offer wheels with distinct stiffness levels, catering to the specific needs of different metals. Whether you're working with aluminum, stainless steel, or other metals, our range of buffing wheels provides exceptional performance and results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.