Zoro Homepage

Alcohol Prep Spray 16Oz.

  • Mfr # LFGRPGPS16OZ

  • Zoro # G316327058


product price: $8.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFGRPGPS16OZ
Zoro #
G316327058
UPC #
-
Country of Origin
United States

Description

Alcohol Paint Prep Spray for Removing Oils, Residues, and WaxesAlcohol Prep Spray: For Efficient Oil, Residue, and Wax RemovalDiscover the power of our Alcohol Prep Spray, a must-have in the world of detailing for prepping your vehicle before applying waxes, coatings, and even vinyl wraps. This versatile solution not only ensures proper bonding of products like sealants and wraps but also guarantees protection, longevity, and durability for your vehicle's finish. It excels in the removal of stubborn residues, including oils, waxes, and fillers, and can be safely applied to plastic, paint, or glass surfaces.Key Ingredients in Alcohol Prep SpraysOur Alcohol Prep Spray contains a straightforward blend of ingredients commonly found in these products:Isopropyl Alcohol IPAThis primary active ingredient makes up approximately 10% to 15% of the solution. IPA is highly effective at dissolving nonpolar compounds and leaves no oil traces behind. Its quick evaporation rate makes it a popular choice in the car care industry.Distilled Water:Comprising the remaining 85% to 90% of the solution, distilled water serves to dilute the high IPA concentration to a safe yet effective level. Using distilled water ensures no residue is left behind that could hinder the detailing process.Surfactants:Some alcohol prep sprays may include surfactants to enhance overall cleaning and application efficiency.How to Use Alcohol Prep SprayIncorporating an alcohol prep spray into your detailing routine is a straightforward process:Prepare Your Vehicle: Start by prepping your vehicle, removing loose dirt and contaminants from the exterior surface using a car shampoo and water rinse.Application: Spray the alcohol prep spray directly onto the surface and onto a clean microfiber towel. Begin wiping with gentle pressure, effectively removing oils, waxes, and fillers.Drying: Allow the product to air dry or use a clean microfiber towel to dry the surface. You're now ready for the next step, whether it's applying a coating, wax, or another detailing product like our Graphene + Ceramic Coating or Graphene + Ceramic Wax.Product Specifications:Size: 16 Oz. BottleEssential for prepping your vehicle before applying coatings or waxesSafely and effectively removes oils, waxes, and fillers from the surfaceSuitable for use in both sunny and shaded conditionsFeatures a pleasant coconut scentCan be applied to plastics, paint, or glass surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.