Zoro Homepage

Angle Grinder Extender Shaft 5/8-11 with Locking Bolt

  • Mfr # LRSRPSF3EXT-2

  • Zoro # G116310793


product price: $38.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRSRPSF3EXT-2
Zoro #
G116310793
UPC #
-
Country of Origin
United States

Description

Angle Grinder Extender Shaft 5/8-11 with Locking BoltUpgrade your angle grinder's capabilities and efficiency with the 5/8-11 Threaded Angle Grinder Extender Shaft. This essential accessory extends your angle grinder shaft by approximately 3 inches, allowing you to run two Airway Buffing Wheels simultaneously. Safety, performance, and convenience are paramount when using a right angle grinder, and this extender ensures all three.Key Features:Threaded Design: With a 5/8-11 threaded design, this extender shaft provides a secure and stable connection to your right angle grinder, ensuring dependable performance.Extended Reach: Gain an extra 3 inches of reach, creating ample space to accommodate an additional Airway Buffing Wheel or accessory.Dual Buffing Capability: Now you can simultaneously use two Airway Buffing Wheels, effectively doubling your buffing power and reducing your task completion time.Safety First: Operating a right angle grinder without an extender can be hazardous. The extender shaft safely pushes the Airway Buffing Wheel out, maintaining a safe distance between the grinder and the workpiece.Attaching the Angle Grinder Extender:Screw the female section of the extender securely onto your right angle grinding wheel. Ensure a tight connection.Place your buffing wheels with center plates or an inserted Safety Flange between the flanges and washers onto the male threaded section of the extender.Insert the male end of the bolt with Airway Buffing Wheels attached into the female threaded end of the extender.Secure the Airway Buffing Wheels in place using a hex key or a threaded insertable flange for added stability.Specifications:Thread Pattern: 5/8-11Length: Approximately 3 inchesWhy Choose the 5/8-11 Threaded Angle Grinder Extender Shaft?This extender shaft enhances your angle grinder's versatility and productivity. By enabling the simultaneous use of two Airway Buffing Wheels, it streamlines your buffing tasks, reduces downtime, and elevates your overall grinding and buffing experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.