This item is Discontinued.

Renegade Products Usa Banana Wax Vehicle Body Wax 16 Oz. LFGBS980OZ16

This item is Discontinued.

Renegade Products Usa

Banana Wax Vehicle Body Wax 16 Oz. (Discontinued)

Mfr # LFGBS980OZ16
Zoro # G116310885
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFGBS980OZ16
Zoro #
G116310885
UPC #
-
Country of Origin
United States

Description

Banana Wax Vehicle Body WaxBanana Wax Vehicle Body Wax is a transformative detailing product designed to protect and enhance your vehicle's exterior. Its primary purpose is to create a robust protective layer over your vehicle's paintwork, shielding it from the harsh elements it encounters daily. Beyond protection, Banana Wax offers a stunning visual upgrade, delivering a deep, glossy, and reflective finish that enhances your vehicle's overall appearance.This remarkable product goes beyond aesthetics; it also plays a crucial role in minimizing the impact of minor imperfections like swirl marks and light oxidation, resulting in a smoother and more flawless exterior surface. Furthermore, the advanced water-repellent properties of Banana Wax ensure that water beads up and rolls off, reducing the risk of unsightly water marks and prolonged water damage. Longevity is key, as a quality Banana Wax not only protects but also simplifies future cleaning endeavors.Automotive body waxes come in various forms, such as liquid, spray, or paste, catering to different application preferences. Some even offer delightful fragrances, like our Banana Body Wax, which exudes the delightful scent of ripe bananas.What Ingredients are Found in Banana Wax Vehicle Body Wax?Carnauba Wax: Derived from carnauba palm trees, carnauba wax is a natural and high-quality wax known for providing a deep shine and exceptional protection. It adds durability and enhances water-repelling properties.Beeswax: Another natural wax, beeswax, contributes to protection and shine, further elevating the wax's performance.Synthetic Polymers: These additives enhance durability, longevity, and water-repelling capabilities. Common synthetic polymers include polytetrafluoroethylene PTFE and polyethylene, creating an effective protective layer.Solvents: Solvents assist in the application and drying process, ensuring even coverage. Typical solvents include spirits, isopropyl alcohol, and naphtha.Emulsifiers and Surfactants: These compounds aid in dispersion, promoting smoother application and removal.Oils and Lubricants: Some Body Waxes incorporate oils and lubricants to boost gloss and shine on the vehicle's surface.Fillers: Fillers may be included to mask minor swirl marks and surface imperfections, contributing to the overall finish.UV Absorbers: UV absorbers protect your vehicle's exterior and paintwork by preventing oxidation, fading, and sun damage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.