Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Basic Paint Correction Kit

  • Mfr # LFGRPKR-BD-BPCK

  • Zoro # G916327113


product price: $45.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFGRPKR-BD-BPCK
Zoro #
G916327113
UPC #
-
Country of Origin
United States

Description

Renegade Basic Paint Correction KitRenegade's Basic Paint Correction Kit consists of our Supreme Polish Medium, our Supreme All-In-One Cleaner, Polish, Sealant, a Yellow Foam Polishing Pad, and a White Foam Finishing Pad.Renegade's Basic Paint Correction Kit is meant to restore a smooth, high-gloss finish to the exterior painted surfaces of your vehicle.The Supreme Polish Medium paired with a Yellow Foam Polishing Pad should be used for a fast initial cut that breaks down into a fine polishing material. It removes moderate to heavy oxidation, light scratches, and 1000-1200 grit wet sand scratches, along with other minor defects.Pairing the Supreme All-In-One Cleaner, Polish, Sealant with the White Foam Finishing Pad brings you a refined final finish by employing fine micro-polishes and a glaze to help seal and protect your paint. This product is also fantastic for polishing headlights plastics such as acrylic motorcycle windshields.Designed to:Restore a smooth, high-gloss finish to the exterior painted surfaces of your vehicle.How to Use the Renegade Basic Paint Correction Kit:NOTE: These steps apply to both compound and pad combinations.Apply a few dots of the appropriate polishing compound to the corresponding foam polishing pad and buff into the surface.Apply evenly, using light pressure and covering a 12 in x 12 in area in a cross-hatch pattern--going side to side, then up and down.Take a clean microfiber towel and buff off any excess product. This will reveal your new finish and shine while also removing residue.The Renegade Basic Paint Correction Kit includes:One 1 16 Ounce Bottle of Supreme Polish MediumOne 1 16 Ounce Bottle of Supreme All-In-One Cleaner, Polish, SealantOne 1 Yellow Foam Polishing PadOne 1 White Foam Finishing Pad

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.