Zoro Homepage

Bug Off Bug Remover 16 Oz. Ready-to-Use

  • Mfr # LFGBS103OZ16

  • Zoro # G616310897


product price: $9.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFGBS103OZ16
Zoro #
G616310897
UPC #
-
Country of Origin
United States

Description

Bug Off Bug RemoverRenegade Detailer Series Bug Off Bug Remover is your go-to solution for effortlessly tackling stubborn bug and insect residue on the various exterior surfaces of your vehicle--including painted surfaces, glass, trim, and chrome. It can also serve as an effective pre-treatment before your regular vehicle wash.Bug Off Concentrated Bug Remover is NOT safe for use on polished metals.For application on polished metals, we suggest our Buzz Off Bug Remover.Maximize Bug Removal EffectivenessTo achieve optimal results, follow these steps:Ideal Conditions: Begin by ensuring that the working surface is cool to the touch and shielded from direct sunlight. This sets the stage for a successful bug removal process.Spray and Soak: Next, generously apply Bug Off to the affected areas, allowing it to penetrate and work its magic for a duration of 30-60 seconds. This dwell time ensures that Bug Off effectively loosens and lifts the insect residues, making them easier to remove.Rinse and Reveal: After the brief 30-60 second soaking period, rinse off the treated surfaces. You'll be amazed at how Bug Off effortlessly removes the bug and insect residues, leaving your vehicle looking refreshed and clean.Dilution for Added ValueRenegade Detailer Series Bug Off Bug Remover is a powerful formula that offers excellent value for your detailing needs. Gallons can be Diluted to a 1:10 ratio to get the most out of this powerful bug remover. The 16 oz. version of Bug Off is ready to use and does not require dilution. This ensures that you can use it effectively for multiple cleaning sessions, making it a cost-effective choice for your vehicle maintenance routine.Renegade Detailer Series Bug Off Bug Remover is the ultimate solution for easily removing bug and insect residues, restoring your vehicle's exterior surfaces to their former glory. Incorporate Bug Off into your regular detailing routine to keep your vehicle looking its best and shielded from the impact of bug encounters on the road.16 oz. Bottles of Bug Off are ready-to-use and do not require dilution1 Gallon bottles of Bug Off are concentrated, and should be appropriately diluted for each use case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.