Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Airway Buffing Wheels

  • Mfr # FAW10X3

  • Zoro # G216310822


product price: $27.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAW10X3
Zoro #
G216310822
UPC #
-
Country of Origin
United States

Description

Combination Airway Buffing Wheels For Metal PolishingThe Combination Airway Buffing Wheels are expertly crafted using multiple mill treatments and fabric construction methods to offer wheels with distinct stiffness levels that catering to the specific needs of different metals. Whether you're working with aluminum, stainless steel, or other metals, our range of buffing wheels provides exceptional performance and results.Tailored Buffing Wheels for Different Needs:Maverick: Red/Pink Airway Buffing WheelOur inMaverick in Airway Buffing Wheel is constructed using an extra-stiff Red mill treat cotton cloth and a semi-stiff Pink mill treat cotton cloth. It boasts a robust 20-ply construction and is most appropriate for the incutting in stage on both aluminum and stainless steel. This particular Airway Buffing Wheel should be run at approximately 3,500 RPM and used with cutting compounds such as our T88 or T121 Tripoli Bars, our Q36 Illudium cut-and-color bar, or our new Wild Berry and Wild Cherry Pink Compounds. Its primary function as a incutting in buff is backed up by an added measure of finishing properties to allow for a broader spectrum of metal finishing.Sundown: Orange/Yellow Airway Buffing WheelOur inSundown in Airway Buffing Wheel is constructed using an Orange mill treat cotton cloth and a Yellow mill treat cotton cloth. It employs a 16-ply #2 construction which adds density to the wheel and is most appropriate for the incolor in stage on both aluminum and stainless steel. This particular Airway Buffing Wheel should be run at approximately 2,500-3,000 RPM and used with color compounds such as our Green Tripoli or Yellow Deluxe Polishing Compounds.Jester: Purple/Yellow Airway Buffing WheelOur inJester in Airway Buff incorporates our Purple and Yellow Buffing Wheel fabrics to provide a more subtle cut with the yellow fabric that is followed the softer purple fabric to help create a more seamless transition before moving on to your finishing buffing wheel and compound bar combination.Hollywood: UBM + UBM Airway Buffing WheelThe Hollywood Airway Buffing wheel consists of a blend of fine and coarse Unbleached Muslin UBM to be used as a semi-finish buffing wheel on flatter, broader surfaces.Cyclone: Flannel + UBM Airway Buffing Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.