This item is Discontinued.

Renegade Products Usa Deep Wet Carnauba Creme 1 Gallon LFGBS950G01

Deep Wet Carnauba Creme 1 Gallon (Discontinued)

  • Mfr # LFGBS950G01
  • Zoro # G516310867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFGBS950G01
Zoro #
G516310867
UPC #
-
Country of Origin
United States

Description

Deep Wet Carnauba CremeWhat is Carnauba Wax ?Carnauba Wax is an all natural Brazilian wax. It comes from the leaves of the carnauba palm tree. This wax is popular in the car care world for its ability to enhance the appearance of vehicles and add protection. Carnauba wax provides a deep - wet looking shine and glow to a vehicle's surface. It can make the paintwork and color much more rich and rejuvenated. This wax shields from dirt, moisture, sun damage, oxidation , and fading while also being very durable. You can find this wax in a paste or liquid form. Paste can be a much more concentrated formula, yet a spray wax can sometimes be easier to work with.What Ingredients are Found in Carnauba Wax Products?Different brands are going to make different carnauba waxes that vary in ingredients. However, the most common ingredients you will find in these products are:Esters can be found in carnauba wax because it gives water repelling properties and helps form a protective layer. Esters are basically fatty acids and alcohol combined.Fatty acids help enhance the gloss and durability of the performance. Common fatty acids are palmitic acid, cinnamic acid, and lauric acid.Alcohols like myricyl or ceryl alcohol can contribute to the hardness of the wax and provide gloss.Hydrocarbons can be found in carnauba wax for water resistant properties and to increase the melting point of the wax itself.Resins can provide adhesive properties; however, only small amounts would be added to wax products.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.