Shop RENEGADE PRODUCTS USA
See all product information
Create Account
Degreaser, 1 gal, Water Based
- Mfr # LFGBS102G01
- Zoro # G816310857
product price:Â
$
22.99
/ea
Key Features
Base Formula
Water Based
Ready to Use/Concentrated
Concentrated
Recommended Dilution
1:10 to 1:15
For Use on
Grease, Grime, Oil.
Type
Heavy-Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFGBS102G01
- Zoro #
- G816310857
- UPC #
- -
- Country of Origin
- United States
- Item
- Degreaser
- Base Formula
- Water Based
- Ready to Use/Concentrated
- Concentrated
- Recommended Dilution
- 1:10 to 1:15
- For Use on
- Grease, Grime, Oil.
- Type
- Heavy-Duty
Dimensions
- Container Size
- 1 gal
Description
Knock Out Heavy Duty DegreaserWhat is a Heavy Duty Degreaser?A heavy duty degreaser is a product that is designed to remove stubborn contaminants such as oil, grease, grime, etc. This product is used on wheels, tires, engine bays, gas caps, and other heavy soiled areas on the vehicle's exterior surface. Heavy duty degreaser is very concentrated, but it removes buildup safely. Overtime, a vehicle can be exposed to tough substances and this product is perfect for breaking down and dissolving those contaminants.What Ingredients are Found in Heavy Duty Degreasers?Specific formulation will vary depending on the brand, but some common chemicals you may find in majority of heavy duty degreasers are;Solvents are added to break down and dissolve grime. Common types of solvents in degreasers are petroleum distillates, alcohols, and citrus based solvents.Surfactants help to loosen dirt and emulsify grease so it can be rinsed away easier. Surfactants also aid in the cleaning efficiency.Alkaline builders are often added for their cleaning powers. They are great at removing stubborn grease and grime. Types of alkaline builders are sodium hydroxide or potassium hydroxide.Emulsifiers are helpful because they allow for the contaminants to be rinsed away. Emulsifiers are able to do this because they disperse and suspend oil and water based contaminants.Chelating agents enhance the effectiveness of degreasers and help to bind and remove greasy substances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.