Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graphene & Ceramic Black Paint Polish 16 Oz.

  • Mfr # LFGRPGBP16OZ

  • Zoro # G816327084


product price: $24.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFGRPGBP16OZ
Zoro #
G816327084
UPC #
-
Country of Origin
United States

Description

BLACK PAINT POLISH WITH GRAPHENE AND CERAMIC SIO2 What is Graphene and Ceramic Black Paint Polish?Graphene and ceramic black paint polish is a type of paint protection commonly used in the detailing world. Graphene is a single layer of carbon atoms and is most known for its strength and thermal properties. When graphene is added to a paint polish, it provides high levels of gloss, durability, and even scratch resistance. Ceramic coatings are liquid polymer coatings that provide protective layers to help against sun damage, scratches, swirl marks, and other environmental causes. It also has hydrophobic elements which means it is water repelling. Correcting black paint is a difficult job in the car care world, yet this product is made to make it easy and effortless.What Ingredients are Found in Graphene and Ceramic Black Paint Polish?The specific ingredients and formula may differ from brand to brand; however, some common ingredients in graphene and ceramic black paint polish areGraphene is a primary ingredient for durability.Ceramic nanoparticles, like silica or titanium dioxide, are added for protection and UV resistance.Polymers are often added to provide adhesion and viscosity to the paint polish itself.Solvents help with the actual application process to ensure a nice and even spread of the product.Lubricants may be added to avoid any potential scratching to the paint surface.Surfactants help to level the product and ensure an even coating as well.Additives may be used in the formulation to enhance appearance, provide water repelling properties, and increase the lifespan of the coating.Micro abrasives to remove scratches and imperfections

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.