Zoro Homepage

Headlight Restoration Kit

  • Mfr # LFGRPKR-BD-HLRK

  • Zoro # G116310809


product price: $38.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFGRPKR-BD-HLRK
Zoro #
G116310809
UPC #
-
Country of Origin
United States

Description

Renegade Headlight Restoration KitRenegade's Headlight Restoration Kit consists of our Supreme All-In-One Cleaner and Polish, a Yellow Foam Polishing Pad, a bottle of our Supreme Sealant Final Finish Sealer, and some Microfiber Towels to aid in the cleaning and removal process.Renegade's Headlight Restoration Kit is meant to restore clarity to your headlights, taillights, and other acrylic surfaces on your vehicles such as motorcycle windshields.Pairing the Supreme All-In-One Cleaner and Polish with the Yellow Foam Polishing Pad allows for an effective cut that employs fine micro-polishes and abrasives. This step will help to remove oxidation, surface imperfections, and light scratches/hazing.Supreme Sealant Final Finish Sealer contains polymers that provide a tight molecular bond that forms a protective layer on your newly-polished and exposed acrylics. This protective layer is meant to keep contaminants from degrading and bonding with your vehicle's exterior surfaces.Designed to:Restore a smooth, high-gloss finish to the exterior painted surfaces of your vehicle.How to Use the Headlight Restoration Kit:NOTE: These steps apply to both the polishing compound and sealant application.Apply a few dots of the appropriate polishing compound to the corresponding foam polishing pad and buff into the surface.Apply evenly, using light pressure and covering a 12 in x 12 in area in a cross-hatch pattern--going side to side, then up and down.Take a clean microfiber towel and buff off any excess product. This will reveal your new finish and shine while also removing residue.The Renegade Headlight Restoration Kit includes:One 1 16 Ounce Bottle of Supreme All-In-One Cleaner and PolishOne 1 16 Ounce Bottle of Supreme Sealant Final Finish SealerOne 1 Yellow Foam Polishing PadThree 3 Premium 16 in x 16 in Microfiber Towels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.