
Leather Clean and Condition Kit
Mfr # LFGRPKR-BD-LCCK
Zoro # G116310830
product price: $41.99
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFGRPKR-BD-LCCK
Zoro #
G116310830
UPC #
-
Country of Origin
United States
Description
Renegade Leather Clean and Condition KitRenegade's Leather Clean and Condition Kit consists of our LVP Cleaner, our Leather Tonic Cleaner and Conditioner, a Horse Hair Upholstery & Leather Brush, and some Microfiber Towels and Premium Microfiber Round Pads to aid in the cleaning and application process.Renegade's Leather Clean and Condition Kit is meant to clean and condition the interior surfaces of your vehicle.The LVP Cleaner is a safe and effective cleaner for leather seats, plastics, doors, arm rests & even exterior plastics. This product quickly emulsifies dirt, grime & oils from the surface so you can complete your detail safely and efficiently.Once the surface has been properly cleaned, our Leather Tonic Cleaner and Conditioner will clean, moisturize, replenish, and protect leather surfaces found in your vehicle. If you find staining, fading, or discoloration to be a problem on your leather seats, upholstery, or other leather surfaces, a leather conditioner can be used to make these areas look new again.Designed to:Clean and condition the interior, non-cloth surfaces of your vehicle.How to Use the Renegade Leather Clean and Condition Kit:Simply spray Renegade LVP Leather, Vinyl, & Plastic Cleaner on a Premium Microfiber Towel or Horse Hair Interior Upholstery Brush and gently agitate on the surface. Remove any excess product with a Premium Microfiber Towel.Apply the Leather Tonic Cleaner and Conditioner to a microfiber towel or an applicator pad. Gently rub the conditioner in circular motions onto the leather. You can also use a Horse Hair Upholstery & Leather Brush during this process.Allow for the product to effectively absorb into the surface before removing the excess with a clean cloth. To remove the excess correctly, buff softly with a clean microfiber towel to ensure an even and non greasy finish.The Renegade Leather Clean and Condition Kit includes:One 1 16 Ounce Bottle of LVP CleanerOne 1 16 Ounce Bottle of Leather Tonic Cleaner and ConditionerOne 1 Horse Hair Upholstery & Leather BrushThree 3 Premium 16 in x 16 in Microfiber TowelsThree 3 Premium Microfiber Round Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.