
Bisquits - Horse Treats for All Horses
Mfr # 793573215727
Zoro # G515700980
product price:Â $24.99
/eaKey Features
Width
11 in
Length
9.25 in
Material
Feed
Depth
3 in
Shape
Pellet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
793573215727
Zoro #
G515700980
UPC #
-
Country of Origin
United States
Dimensions
Width
11 in
Length
9.25 in
Depth
3 in
Details
Material
Feed
Shape
Pellet
Color
Natural
Description
Renew Bisquits are the new apple horse treats from the makers of Renew Gold. Renew Bisquits not only taste great but they are formulated to give your horse a winning combination of ingredients. Our bisquits combine Stabilized Rice Bran with CoolStance Coconut Meal and Flax for a special, nutritious treat your horse will love. Horses and owners agree-these are the best treats on the planet.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.