1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE

  • Mfr # 81633

  • Zoro # G4577702


product price: $48.65
/ea

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Jug
Container Type
Jug
ISO Viscosity Grade
32
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81633
Zoro #
G4577702
UPC #
096523816334
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Jug
Container Type
Jug
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Vegetable
SAE Grade
Not Specified
Min. Operating Temp.
-20 Degrees F
Base
Vegetable Oil
Specific Gravity
0.88
Flash Point
449 Degrees F
Standards
ASTM D5864, EPA-VGP-EAL Compliant
Sub-Category
Hydraulic
Application
Direct replacement for Petroleum Oil based Hydraulic Fluids in mobile and stationary Hydraulic Vane, Piston and Gear Type Pumps
Pour Point
-31 Degrees F
Series
Bio-Bottle Jack
Green Certification or Other Recognition
USDA Certified Biobased Product
Four-Ball Wear
0.4 mm
Lubricant NSF Rating
Not Rated
Color
Yellow
Viscosity Index
186
Timken OK Load
Not Specified
Max. Operating Temp.
250 Degrees F
Maximum Operating Temperature
250 Degrees F
Product Type
Hydraulic Oil
Zinc-Free
Yes
SAE Viscosity Grade
10W
Minimum Operating Temperature
-20 Degrees F
Environmentally Acceptable Lubricant
Yes

Description

Oil, Hydraulic, Biodegradable Bottle Jack Hydraulic Fluid, Size 1 gal., Size/Net Weight 128 oz., Viscosity Index 186, ISO Viscosity Grade 32, Viscosity (SUS @ 100 F) 150, Viscosity (SUS @ 200 F) 43, Temp. Range -20 to 250 Degrees F, Flash Point (F) 450, Pour Point (F) -31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.