Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Renewable Lubricants 14 oz Extreme Pressure Grease Cartridge 87611

14 oz Extreme Pressure Grease Cartridge (Discontinued)

  • Mfr # 87611
  • Zoro # G2729386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87611
Zoro #
G2729386
UPC #
096523876116
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
14 oz.

Details

Item
Extreme Pressure Grease
Container Type
Tube
Color
Green
Flash Point
536 Degrees F
Standards
ASTM D5864 (PW1), USDA Pio-Prefered, Biobased, EPA-VGP-EAL, Exceeds NLGI GC/LB (ASTM D-4950)
Max. Operating Temp.
285 Degrees F
Application
Agricultural, Electric Motors, Forestry, Industrial/Mining, Machinery, Marine Applications, Pumps, Transportation
Timken OK Load
60 lb
ISO Viscosity Grade
179
Grease Thickener
Lithium Complex
Base Oil
Semi-Synthetic
Min. Operating Temp.
-20 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Four-Ball Wear
0.43mm
Lubricant NSF Rating
Not Rated
Viscosity Index
180
Dropping Point
550 Degrees F
NLGI Grade
2
Grease Container
Cartridge
Type
Extreme Pressure Grease
Grease Color
Green
Series
Bio-180
Temp. Range
-20 Degrees to 285 Degrees F
NSF Rating
Not Rated
Thickener
Lithium Complex

Description

Multipurpose Grease, Lithium Complex Base, Size 14 oz., Container Type Tube, NLGI Grade 2, Color Green, Temp. Range -20 Degrees to 285 Degrees F, Flash Point 536 Degrees F, Dropping Point 550 Degrees F, Four-Ball Wear 0.428mm, Timken OK Load 60 lb., Viscosity @ 40C 179, Viscosity @ 100C 26, Metal Detectable No, Application Industrial/Mining, forestry, Machinery, Transportation, Agricultural, Marine Applications, Electric Motors, Pumps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.