Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE

  • Mfr # 80834

  • Zoro # G4636545


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
5 gal
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80834
Zoro #
G4636545
UPC #
096523808346
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Vegetable
SAE Grade
Not Specified
Min. Operating Temp.
-15 Degrees F
Lubricant NSF Rating
Not Rated
Specific Gravity
0.88
Series
Bio-Fleet
Max. Operating Temp.
250 Degrees F
Pour Point
-28 Degrees F
Base
Vegetable Oil
Application
Fleet, Industrial Hydraulic Systems, Marine
Flash Point
449 Degrees F
Color
Yellow
Timken OK Load
Not Specified
Standards
ASTM D5864, EPA-VGP-EAL Compliant
Sub-Category
Hydraulic
Four-Ball Wear
0.4 mm
Viscosity Index
190
SAE Viscosity Grade
15W
Zinc-Free
Yes
Minimum Operating Temperature
-15 Degrees F
Maximum Operating Temperature
250 Degrees F
Environmentally Acceptable Lubricant
Yes
Product Type
Hydraulic Oil

Description

Oil, Hydraulic, Biodegradable Hydraulic OilSize 5 gal., Size/Net Weight 43 lb.Viscosity Index 190, ISO Viscosity Grade 46, Viscosity (SUS @ 100 F) 183, Viscosity (SUS @ 200 F) 45Temp. Range -15 to 250 Degrees F, Flash Point (F) 464, Pour Point (F) -28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.