Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE

  • Mfr # 80844

  • Zoro # G4553035


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
5 gal
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80844
Zoro #
G4553035
UPC #
096523808445
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
68
NSF Rating
Not Rated
Base Oil
Vegetable
SAE Grade
Not Specified
Min. Operating Temp.
-10 Degrees F
Series
Bio-Fleet
Flash Point
449 Degrees F
Viscosity Index
189
Pour Point
-22 Degrees F
Color
Yellow
Lubricant NSF Rating
Not Rated
Green Certification or Other Recognition
USDA Certified Biobased Product
Application
Fleet, Industrial Hydraulic Systems, Marine
Standards
ASTM D5864, EPA-VGP-EAL Compliant
Sub-Category
Hydraulic
Base
Vegetable Oil
Max. Operating Temp.
250 Degrees F
Four-Ball Wear
0.4 mm
Timken OK Load
Not Specified
Specific Gravity
0.88
Maximum Operating Temperature
250 Degrees F
SAE Viscosity Grade
20W
Environmentally Acceptable Lubricant
Yes
Zinc-Free
Yes
Product Type
Hydraulic Oil
Minimum Operating Temperature
-10 Degrees F

Description

Oil, Hydraulic, Biodegradable Hydraulic OilSize 5 gal., Size/Net Weight 43 lb.Viscosity Index 189, ISO Viscosity Grade 68, Viscosity (SUS @ 100 F) 350, Viscosity (SUS @ 200 F) 55Temp. Range -10 to 250 Degrees F, Flash Point (F) 478, Pour Point (F) -22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.