5 gal Pail, Hydraulic Oil, 22 ISO Viscosity, Not Specified SAE

  • Mfr # 87154

  • Zoro # G4569241


product price:  $361.94
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
5 gal
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87154
Zoro #
G4569241
UPC #
096523871548
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
22
NSF Rating
H2
Base Oil
Vegetable
SAE Grade
Not Specified
Min. Operating Temp.
0 Degrees F
Sub-Category
Hydraulic
Standards
EPA-VGP-EAL Compliant
Pour Point
-48 Degrees F
Four-Ball Wear
0.4 mm
Application
Hydraulic Systems
Series
Bio-Food Grade
Timken OK Load
Not Specified
Base
Vegetable Oil
Lubricant NSF Rating
H2 Food Grade
Green Certification or Other Recognition
USDA Certified Biobased Product
Viscosity Index
202
Specific Gravity
0.86
Flash Point
437 Degrees F
Max. Operating Temp.
250 Degrees F
Color
Yellow
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Environmentally Acceptable Lubricant
Yes
Product Type
Hydraulic Oil

Description

Oil, Hydraulic, Food Grade Hydraulic Oil, Size 5 gal., Size/Net Weight 43 lb., Viscosity Index 202, ISO Viscosity Grade 100, Viscosity (SUS @ 100 F) 495, Viscosity (SUS @ 200 F) 61, Temp. Range 0 to 250 Degrees F, Flash Point (F) 507, Pour Point (F) -9.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.