5 gal Gear Oil Pail 100 ISO Viscosity, 80W90 SAE, Yellow

  • Mfr # 82424

  • Zoro # G8724816


product price:  $306.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
80W90
Container Size
5 gal
ISO Viscosity Grade
100
Base Oil
Synthetic
Base
Semi-Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82424
Zoro #
G8724816
UPC #
096523824247
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
80W90
ISO Viscosity Grade
100
Base Oil
Synthetic
Base
Semi-Synthetic
Series
Bio-SynXtra E.P. Gear Oil
Color
Yellow
Flash Point
492.8 Degrees F
Application
Bevel,Helical,Lubricating Spur,Worm Gears
Specific Gravity
0.91
Container Style
Pail
Standards
Ultimate Biodegradable(Pw1)
Viscosity Index
193
Pour Point
-40 Degrees F
Lubricant NSF Rating
Not Rated
Green Certification or Other Recognition
USDA Certified Biobased Product
Item - Gear Oil
Gear Oil
Min. Operating Temp.
-36 Degrees F
AGMA Standard
3
Max. Operating Temp.
527 Degrees F
Four-Ball Wear
0.3 mm
Extreme Pressure Use
Yes
Container Type
Pail
Timken OK Load
70 lb
NSF Rating
Not Rated
Environmentally Acceptable Lubricant
Yes
Maximum Operating Temperature
527 Degrees F
Minimum Operating Temperature
-36 Degrees F

Description

Gear Oil,Natural Ester, Bio-Synthetic Base,Size 5 gal.,Container Type Pail,SAE Grade Not Specified,ISO Viscosity Grade 100,Viscosity Index 179,Color Yellow,Temp. Range -36 Degrees to 527 Degrees F,Pour Point -38 Degrees C,Flash Point 275 Degrees C,Specific Gravity 0.91,Four-Ball Wear 0.3mm,Viscosity @ 40C 94.6 cSt,Viscosity @ 100C 15.8 cSt,Application For Lubricating Spur, Helical, Bevel and Worm Gear Configurations,For Use with Spur, Helical, Bevel and Worm Gear Configurations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.