5 gal Gear Oil Pail 100 ISO Viscosity, 80W90 SAE, Yellow

  • Mfr # 82434

  • Zoro # G4569004


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
80W90
Container Size
5 gal
ISO Viscosity Grade
100
Base Oil
Synthetic
Base
Semi-Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82434
Zoro #
G4569004
UPC #
096523824346
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
80W90
ISO Viscosity Grade
100
Base Oil
Synthetic
Base
Semi-Synthetic
Series
Bio-SynXtra E.P. Gear Oil
Color
Yellow
Flash Point
503.6 Degrees F
Application
Bevel,Helical,Lubricating Spur,Worm Gears
Specific Gravity
0.93
Container Style
Pail
Standards
,35VQ-25 (M-2950-S),A-A-50493B Superseding V-V-P-216,A-A-59354 Superseding MIL-H-46001D,DIN 51354,DIN 51524,Denison T-5D,GM LS-2,US Steel 126,US Steel 127,USDA BioPreferred Program,USDA Biobased Content,Ultimate Biodegradable(Pw1),V-104C (ASTM D-2882),Vickers 20VQ
Min. Operating Temp.
-34 Degrees F
Four-Ball Wear
0.3 mm
Viscosity Index
193
Timken OK Load
70 lb
Extreme Pressure Use
Yes
Max. Operating Temp.
250 Degrees F
Lubricant NSF Rating
Not Rated
Item - Gear Oil
Gear Oil
Container Type
Pail
Green Certification or Other Recognition
USDA Certified Biobased Product
AGMA Standard
4
Pour Point
-39 Degrees F
NSF Rating
Not Rated
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-34 Degrees F
Environmentally Acceptable Lubricant
Yes

Description

Oil, Gear, Biodegradable EP Gear Oil, Size 5 gal., Size/Net Weight 43 lb., Viscosity Index 178, ISO Viscosity Grade 150, Viscosity (SUS @ 100 F) 780, Viscosity (SUS @ 200 F) 77, Temp. Range -34 to 250 Degrees F, Flash Point (F) 541, Pour Point (F) -34.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.