5 gal Gear Oil Pail 100 ISO Viscosity, Not Specified SAE, Yellow

  • Mfr # 87284

  • Zoro # G4614477


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
Not Specified
Container Size
5 gal
ISO Viscosity Grade
100
Base Oil
Semi-Synthetic
Base
Semi-Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87284
Zoro #
G4614477
UPC #
096523872842
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
Not Specified
ISO Viscosity Grade
100
Base Oil
Semi-Synthetic
Base
Semi-Synthetic
Series
Bio-Food Grade
Sub-Category
Food Safe Lubricants
Color
Yellow
Flash Point
465 Degrees F
Application
Gear oil with incidental food contact (H1) for use in and around food processing areas, food processing equipment as a protective anti-rust film, as a release agent on gaskets or seals of tank closures, and as a lubricant for machine parts and equipment in locations in which there is a potential exposure of the lubricated part to food. Gear Drives and Right Angle Gear Drives, general purpose and gear oil lubricants,
Specific Gravity
0.88
Container Style
Pail
Standards
EPA-VGP-EAL Compliant
Item - Gear Oil
Gear Oil
Extreme Pressure Use
Yes
Lubricant NSF Rating
H2 Food Grade
Timken OK Load
35 lb
Viscosity Index
219
AGMA Standard
8
Green Environmental Attribute
Product is made from a Rapidly Renewable Resource
Green Certification or Other Recognition
USDA Certified Biobased Product
Min. Operating Temp.
15 Degrees F
Four-Ball Wear
0.35 mm
Container Type
Pail
Pour Point
-22 Degrees F
Max. Operating Temp.
250 Degrees F
NSF Rating
H2
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
15 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Oil, Food Grade Gear, Food Grade Gear Oil, Size 5 gal., Size/Net Weight 43 lb., Viscosity Index 219, ISO Viscosity Grade 680, Viscosity (SUS @ 100 F) 3100, Viscosity (SUS @ 200 F) 180, Temp. Range 15 to 250 Degrees F, Flash Point (F) 527, Pour Point (F) 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.