5 gal Gear Oil Pail 150 ISO Viscosity, 80W140 SAE, Yellow

  • Mfr # 82444

  • Zoro # G4613551


product price:  $405.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
80W140
Container Size
5 gal
ISO Viscosity Grade
150
Base Oil
Synthetic
Base
Semi-Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82444
Zoro #
G4613551
UPC #
096523824445
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
80W140
ISO Viscosity Grade
150
Base Oil
Synthetic
Base
Semi-Synthetic
Series
Bio-SynXtra E.P. Gear Oil
Color
Yellow
Flash Point
507 Degrees F
Application
Bevel,Helical,Lubricating Spur,Worm Gears
Specific Gravity
0.93
Container Style
Pail
Standards
,35VQ-25 (M-2950-S),A-A-50493B Superseding V-V-P-216,A-A-59354 Superseding MIL-H-46001D,DIN 51354,DIN 51524,Denison T-5D,GM LS-2,US Steel 126,US Steel 127,USDA BioPreferred Program,USDA Biobased Content,Ultimate Biodegradable(Pw1),V-104C (ASTM D-2882),Vickers 20VQ
Min. Operating Temp.
-31 Degrees F
Max. Operating Temp.
250 Degrees F
Viscosity Index
196
Pour Point
-36.4 Degrees F
Timken OK Load
70 lb
Lubricant NSF Rating
Not Rated
Extreme Pressure Use
Yes
Item - Gear Oil
Gear Oil
AGMA Standard
5
Four-Ball Wear
0.3 mm
Green Certification or Other Recognition
USDA Certified Biobased Product
Container Type
Pail
NSF Rating
Not Rated
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-31 Degrees F
Environmentally Acceptable Lubricant
Yes

Description

Oil, Gear, Biodegradable EP Gear Oil, Size 5 gal., Size/Net Weight 43 lb., Viscosity Index 180, ISO Viscosity Grade 220, Viscosity (SUS @ 100 F) 1020, Viscosity (SUS @ 200 F) 91, Temp. Range -31 to 250 Degrees F, Flash Point (F) 545, Pour Point (F) -31

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.