5 gal Gear Oil Pail 46 ISO Viscosity, 75W80 SAE, Yellow

  • Mfr # 82404

  • Zoro # G8724807


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
75W80
Container Size
5 gal
ISO Viscosity Grade
46
Base Oil
Synthetic
Base
Semi-Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82404
Zoro #
G8724807
UPC #
096523824049
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
75W80
ISO Viscosity Grade
46
Base Oil
Synthetic
Base
Semi-Synthetic
Series
Bio-SynXtra E.P. Gear Oil
Color
Yellow
Flash Point
473 Degrees F
Application
Bevel,Helical,Lubricating Spur,Worm Gears
Specific Gravity
0.9
Container Style
Pail
Standards
Ultimate Biodegradable(Pw1)
Min. Operating Temp.
-49 Degrees F
Item - Gear Oil
Gear Oil
Green Certification or Other Recognition
USDA Certified Biobased Product
Lubricant NSF Rating
Not Rated
Viscosity Index
188
Extreme Pressure Use
Yes
Four-Ball Wear
0.33 mm
Max. Operating Temp.
491 Degrees F
Pour Point
-49 Degrees F
Container Type
Pail
AGMA Standard
1
Timken OK Load
70 lb
NSF Rating
Not Rated
Minimum Operating Temperature
-49 Degrees F
Environmentally Acceptable Lubricant
Yes
Maximum Operating Temperature
491 Degrees F

Description

Gear Oil,Natural Ester, Bio-Synthetic Base,Size 5 gal.,Container Type Pail,SAE Grade Not Specified,ISO Viscosity Grade 46,Viscosity Index 175,Color Yellow,Temp. Range -49 Degrees to 491 Degrees F,Pour Point -42 Degrees C,Flash Point 255 Degrees C,Specific Gravity 0.90,Four-Ball Wear 0.3mm,Viscosity @ 40C 41.5 cSt,Viscosity @ 100C 8.6 cSt,Application For Lubricating Spur, Helical, Bevel and Worm Gear Configurations,For Use with Spur, Helical, Bevel and Worm Gear Configurations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.