5 gal Gear Oil Pail 680 ISO Viscosity, Not Specified SAE, Yellow

  • Mfr # 82474

  • Zoro # G8724825


product price:  $462.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
Not Specified
Container Size
5 gal
ISO Viscosity Grade
680
Base Oil
Synthetic
Base
Semi-Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82474
Zoro #
G8724825
UPC #
096523824742
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
Not Specified
ISO Viscosity Grade
680
Base Oil
Synthetic
Base
Semi-Synthetic
Series
Bio-SynXtra E.P. Gear Oil
Color
Yellow
Flash Point
554 Degrees F
Application
Bevel,Helical,Lubricating Spur,Worm Gears
Specific Gravity
0.95
Container Style
Pail
Standards
Ultimate Biodegradable(Pw1)
Viscosity Index
203
Max. Operating Temp.
554 Degrees F
Min. Operating Temp.
-13 Degrees F
AGMA Standard
8
Green Certification or Other Recognition
USDA Certified Biobased Product
Item - Gear Oil
Gear Oil
Extreme Pressure Use
Yes
Container Type
Pail
Lubricant NSF Rating
Not Rated
Four-Ball Wear
0.3 mm
Pour Point
-22 Degrees F
Timken OK Load
70 lb
NSF Rating
Not Rated
Maximum Operating Temperature
554 Degrees F
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
-13 Degrees F

Description

Gear Oil,Natural Ester, Bio-Synthetic Base,Size 5 gal.,Container Type Pail,SAE Grade Not Specified,ISO Viscosity Grade 680,Viscosity Index 192,Color Yellow,Temp. Range -13 Degrees to 554 Degrees F,Pour Point -25 Degrees C,Flash Point 290 Degrees C,Specific Gravity 0.95,Four-Ball Wear 0.3mm,Viscosity @ 40C 637 cSt,Viscosity @ 100C 74.8 cSt,Application For Lubricating Spur, Helical, Bevel and Worm Gear Configurations,For Use with Spur, Helical, Bevel and Worm Gear Configurations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.