5 gal Gear Oil Pail 680 ISO Viscosity, Not Specified SAE, Yellow

  • Mfr # 82484

  • Zoro # G8724834


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

SAE Grade
Not Specified
Container Size
5 gal
ISO Viscosity Grade
680
Base Oil
Synthetic
Base
Semi-Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82484
Zoro #
G8724834
UPC #
096523824841
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Gear Oil
SAE Grade
Not Specified
ISO Viscosity Grade
680
Base Oil
Synthetic
Base
Semi-Synthetic
Series
Bio-SynXtra
Color
Yellow
Flash Point
554 Degrees F
Application
Bevel,Helical,Lubricating Spur,Worm Gears
Specific Gravity
0.95
Container Style
Pail
Standards
35VQ-25 (M-2950-S),A-A-50493B Superseding V-V-P-216,A-A-59354 Superseding MIL-H-46001D,DIN 51354,DIN 51524,Denison T-5D,GM LS-2,US Steel 126,US Steel 127,USDA Biobased Content,USDA Biobased Content,Ultimate Biodegradable(Pw1),V-104C (ASTM D-2882),Vickers 20VQ
Item - Gear Oil
Gear Oil
Green Certification or Other Recognition
USDA Certified Biobased Product
Viscosity Index
201
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
554 Degrees F
Pour Point
-17 Degrees F
Container Type
Pail
Four-Ball Wear
0.3 mm
AGMA Standard
8a
Extreme Pressure Use
Yes
Min. Operating Temp.
-13 Degrees F
Timken OK Load
70 lb
NSF Rating
Not Rated
Maximum Operating Temperature
554 Degrees F
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
-13 Degrees F

Description

Gear Oil,Natural Ester, Bio-Synthetic Base,Size 5 gal.,Container Type Pail,SAE Grade Not Specified,ISO Viscosity Grade 1000,Viscosity Index 193,Color Yellow,Temp. Range -13 Degrees to 554 Degrees F,Pour Point -20 Degrees C,Flash Point 290 Degrees C,Specific Gravity 0.95,Four-Ball Wear 0.3mm,Viscosity @ 40C 928 cSt,Viscosity @ 100C 95 cSt,Application For Lubricating Spur, Helical, Bevel and Worm Gear Configurations,For Use with Spur, Helical, Bevel and Worm Gear Configurations

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.