Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal Pail, Hydraulic Oil, 100 ISO Viscosity, Not Specified SAE

  • Mfr # 81034

  • Zoro # G4572251


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
5 gal
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81034
Zoro #
G4572251
UPC #
096523810349
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
100
NSF Rating
Not Rated
Base Oil
Vegetable
SAE Grade
Not Specified
Min. Operating Temp.
-22 Degrees F
Sub-Category
Hydraulic
Base
Mineral Oil
Color
Yellow
Four-Ball Wear
0.4 mm
Application
Anti-Foam, Anti-Oxidation, Anti-Rust, Demulsibility Properties, Hydraulic Systems that require Anti-Wear (AW)
Pour Point
-30 Degrees F
Lubricant NSF Rating
Not Rated
Green Certification or Other Recognition
USDA Certified Biobased Product
Specific Gravity
0.9
Standards
136, 136 and 127, 35VQ-25 (M-2950-S), and 127, and load stage 10 in the FZG (DIN 51354). Bio-Ultimax(TM) Hydraulic Fluids meets and exceeds Federal Specifications A-A-59354 Superseding MIL-H-46001D Specification for machine tool hydraulic systems, API GL-1, ASTM D4172, DIN 51517 Part 3, Eaton-Vickers M-2950-S (35VQ-25) and I-286-S (V-104C), EPA-VGP-EAL Compliant, GL-2, GL-3, GM (LS-2), LS-2, Parker-Denison HF-0, Parker-Denison HF-1, Parker-Denison HF-2, reduction units, US Steel 126, V-104C (ASTM D-2882), Vickers 20VQ, Vickers I-286-S
Viscosity Index
199
Flash Point
491 Degrees F
Max. Operating Temp.
250 Degrees F
Series
Bio-Ultimax 1000
Timken OK Load
Not Specified
Zinc-Free
Yes
Environmentally Acceptable Lubricant
Yes
Product Type
Hydraulic Oil
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Oil, Hydraulic, Biodegradable Hydraulic Oil, Size 5 gal., Size/Net Weight 43 lb., Viscosity Index 199, ISO Viscosity Grade 100, Viscosity (SUS @ 100 F) 500, Viscosity (SUS @ 200 F) 64, Temp. Range -22 to 250 Degrees F, Flash Point (F) 536, Pour Point (F) -22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.