5 gal Pail, Hydraulic Oil, 22 ISO Viscosity, Not Specified SAE

  • Mfr # 81324

  • Zoro # G8724712


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
5 gal
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81324
Zoro #
G8724712
UPC #
096523813241
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
22
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
Not Specified
Min. Operating Temp.
-65 Degrees F
Lubricant NSF Rating
Not Rated
Four-Ball Wear
0.4 mm
Standards
ASTM D5864, ISO 14001:1996, ISO 15380, OCED 301B
Pour Point
-66 Degrees F
Color
Yellow
Base
Vegetable Oil
Series
Bio-Ultimax 1200LT
Flash Point
428 Degrees F
Max. Operating Temp.
250 Degrees F
Specific Gravity
0.87
Sub-Category
Hydraulic
Application
Anti-Foam, Anti-Oxidation and Demulsibility Properties, Anti-Rust, For use in Hydraulic Systems that require Anti-Wear
Green Certification or Other Recognition
USDA Certified Biobased Product
Viscosity Index
199
Zinc-Free
Yes
Product Type
Hydraulic Oil
Environmentally Acceptable Lubricant
Yes
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-65 Degrees F

Description

Hydraulic Oil,Natural Ester, Bio-Synthetic Base,Size 5 gal.,Container Type Pail,SAE Grade Not Specified,ISO Viscosity Grade 22,Viscosity Index 186,Color Yellow,Temp. Range -65 Degrees to 393 Degrees F,Pour Point -54 Degrees C,Flash Point 201 Degrees C,Specific Gravity 0.87,Four-Ball Wear 0.4mm,Viscosity @ 40C 21 cSt,Viscosity @ 100C 5.1 cSt,Application For Use In Hydraulic Systems That Require Anti-Wear, Anti-Foam, Anti-Rust, Anti-Oxidation and Demulsibility Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.