5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE

  • Mfr # 81054

  • Zoro # G3022616


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
5 gal
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81054
Zoro #
G3022616
UPC #
096523810547
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
32
NSF Rating
Not Rated
Base Oil
Vegetable
SAE Grade
Not Specified
Min. Operating Temp.
-36 Degrees F
Lubricant NSF Rating
Not Rated
Four-Ball Wear
0.4 mm
Viscosity Index
192
Application
Anti-Foam, Anti-Oxidation and Demulsibility Properties, Anti-Rust, For use in Hydraulic Systems that require Anti-Wear
Timken OK Load
Not Specified
Sub-Category
Hydraulic
Standards
ASTM D5864, ISO 14001:1996, ISO 15380, OCED 301B
Max. Operating Temp.
250 Degrees F
Base
Vegetable Oil
Pour Point
-51 Degrees F
Flash Point
462 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Series
Bio-Ultimax 1500
Specific Gravity
0.88
Color
Yellow
Product Type
Hydraulic Oil
Zinc-Free
Yes
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
-36 Degrees F
Maximum Operating Temperature
250 Degrees F

Description

Dielectric Hydraulic Oil, Biobased, ISO 32, Size 6 Gal. Pail, Viscosity Index 192, ISO Viscosity Grade 32, Viscosity 155 SUS @ 100 F, Temp Range -36 to 250, Flash Point 450 F, Pour Point -46 F, For High Pressure Systems, Systems with Servo Valves, NC Control Mechanisms and all Robotics, Industrial, Marine, Mobile Service Hydraulic Equipment, Hand and Power Operated Jacks, Scissor Jacks and Hand Pumps, Exceeds the Acute Toxicity Criteria Adopted by the US Fish and Wildlife Service and the US EPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.