5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE

  • Mfr # 81074

  • Zoro # G8724685


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Size
5 gal
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81074
Zoro #
G8724685
UPC #
096523810745
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Type
Pail
Container Style
Pail
ISO Viscosity Grade
68
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
Not Specified
Min. Operating Temp.
-32 Degrees F
Pour Point
-33 Degrees F
Sub-Category
Hydraulic
Series
Bio-Ultimax 1500
Base
Vegetable Oil
Application
Anti-Foam, Anti-Oxidation and Demulsibility Properties, Anti-Rust, For Industrial and Mobile Hydraulic Systems, For use in Hydraulic Systems that require Anti-Wear
Viscosity Index
191
Specific Gravity
0.89
Standards
ASTM D5864, ISO 14001:1996, ISO 15380, OCED 301B
Lubricant NSF Rating
Not Rated
Color
Yellow
Flash Point
473 Degrees F
Four-Ball Wear
0.4 mm
Max. Operating Temp.
250 Degrees F
Green Certification or Other Recognition
USDA Certified Biobased Product
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
-32 Degrees F
Zinc-Free
Yes
Maximum Operating Temperature
250 Degrees F
Product Type
Hydraulic Oil

Description

Hydraulic Oil,Natural Ester, Bio-Synthetic Base,Size 5 gal.,Container Type Pail,SAE Grade Not Specified,ISO Viscosity Grade 68,Viscosity Index 191,Color Yellow,Temp. Range -32 Degrees to 473 Degrees F,Pour Point -36 Degrees C,Flash Point 245 Degrees C,Specific Gravity 0.89,Four-Ball Wear 0.3 to 0.4mm,Viscosity @ 40C 64.2 cSt,Viscosity @ 100C 12.2 cSt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.