Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 gal Pail, R&O Oil, 68 ISO Viscosity, Not Specified SAE

  • Mfr # 81724

  • Zoro # G8724764


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
R&O Oil
Container Size
5 gal
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81724
Zoro #
G8724764
UPC #
096523817249
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
R&O Oil
Item - Hydraulic Oils
R&O Oil
Container Style
Pail
Container Type
Pail
ISO Viscosity Grade
68
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
Not Specified
Min. Operating Temp.
-32 Degrees F
Four-Ball Wear
0.4 mm
Color
Amber
Max. Operating Temp.
250 Degrees F
Sub-Category
Turbine Fluid
Lubricant NSF Rating
Not Rated
Standards
ASTM D5864, EPA-VGP-EAL Compliant, OSHA
Pour Point
-33 Degrees F
Application
Anti-Foam, Anti-Oxidation and Demulsibility Properties, Anti-Rust, For use in Hydraulic Systems that require Anti-Wear
Viscosity Index
198
Base
Mineral Oil
Green Certification or Other Recognition
USDA Certified Biobased Product
Specific Gravity
0.89
Series
Bio-AW Turbine
Flash Point
518 Degrees F
Zinc-Free
Yes
Maximum Operating Temperature
250 Degrees F
Environmentally Acceptable Lubricant
Yes
Minimum Operating Temperature
-32 Degrees F
Product Type
Turbine Oil

Description

Hydraulic Oil,Natural Ester, Bio-Synthetic Base,Size 5 gal.,Container Type Pail,SAE Grade Not Specified,ISO Viscosity Grade 68,Viscosity Index 198,Color Yellow,Temp. Range -32 Degrees to 518 Degrees F,Pour Point -36 Degrees C,Flash Point 270 Degrees C,Specific Gravity 0.89,Four-Ball Wear 0.4mm,Viscosity @ 40C 64.1 cSt,Viscosity @ 100C 12.5 cSt,Application For Use In Hydraulic Systems That Require Anti-Wear, Anti-Foam, Anti-Rust, Anti-Oxidation and Demulsibility Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.