55 gal Drum, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (Discontinued)
- Mfr # 80836
- Zoro # G9928292
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80836
Zoro #
G9928292
UPC #
096523808360
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Vegetable Oil
SAE Grade
Not Specified
Min. Operating Temp.
-15 Degrees F
Specific Gravity
0.88
Standards
Vickers M-2950-S, Vickers 1-286-5, U.S. Steel 126, U.S. Steel 127. Bio-Fleet Hydraulic Fluids are the Perfect Economical
Pour Point
-27 Degrees C
Lubricant NSF Rating
Not Rated
Four-Ball Wear
0.4mm
Sub-Category
Hydraulic
Timken OK Load
Not Specified
Series
Bio-Fleet
Base
Vegetable Oil
Application
For Hydraulic Equipment Operating Outside Where The Equipment Require More Frequent Oil Change Intervals
Max. Operating Temp.
250 Degrees F
Color
Yellow
Flash Point
464 Degrees F
Viscosity Index
190
Description
Oil, Hydraulic, Biodegradable Hydraulic OilSize 55 gal., Size/Net Weight 450 lb.Viscosity Index 190, ISO Viscosity Grade 46, Viscosity (SUS @ 100 F) 183, Viscosity (SUS @ 200 F) 45Temp. Range -15 to 250 Degrees F, Flash Point (F) 464, Pour Point (F) -28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.