This item is Discontinued.

Renewable Lubricants 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE 87126

55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (Discontinued)

  • Mfr # 87126
  • Zoro # G9927933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87126
Zoro #
G9927933
UPC #
096523871265
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
32
NSF Rating
H2 No Food Contact
Base Oil
Vegetable Oil
SAE Grade
Not Specified
Min. Operating Temp.
-20 Degrees F
Flash Point
507 Degrees F
Pour Point
-22 Degrees F
Viscosity Index
180
Green Certification or Other Recognition
USDA Certified Biobased Product
Lubricant NSF Rating
H2 Food Grade
Standards
Environmentally Acceptable, Environmentally Friendly (ISO 15380), EPA-VGP-EAL Compliant, H-2, Non-Bioaccumulation, Non-toxic, NSF H-1, Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program
Specific Gravity
0.88
Base
Vegetable Oil
Four-Ball Wear
0.4mm
Color
Light Yellow
Series
Bio-Food Grade
Application
For Incidental Food Contact In/around Food Processing Equipment
Sub-Category
Hydraulic
Timken OK Load
Not Specified
Max. Operating Temp.
250 Degrees F

Description

Oil, Hydraulic, Food Grade Hydraulic Oil, Size 55 gal., Size/Net Weight 450 lb., Viscosity Index 180, ISO Viscosity Grade 32, Viscosity (SUS @ 100 F) 150, Viscosity (SUS @ 200 F) 43, Temp. Range -20 to 250 Degrees F, Flash Point (F) 473, Pour Point (F) -30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.